1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Milwaukee Tool
48-22-0316
16Ft Compact Magnetic Tape Measure
MI ITEM #
09185154
MFR #
48-22-0316
List Price
$35.63
/each
Qty
List Price
$35.63
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Tools and Testing Instruments
Measurement and Layout Tools
Laser, Wheel and Tape Measures
Tape Measures
Milwaukee Tool 48-22-0316
Milwaukee Tool
48-22-0316
16Ft Compact Magnetic Tape Measure
MI ITEM #
09185154
MFR #
48-22-0316
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Milwaukee Tool
48-22-0316
16Ft Compact Magnetic Tape Measure
MI ITEM #
09185154
MFR #
48-22-0316
Availability:
In stock
List Price
$35.63
/each
Sign in
for your price
Qty
List Price
$35.63
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
48-22-0316 16FT COMPACT WIDE BLADE
Up to 15' of reach
Magnet holds to EMT & steel studs
Anti-tear coating reinforces the first 6 in. of the tape blade
Nylon bond blade protection reduces tape tear
Impact-resistant 5-point reinforced frame
Finger stop delivers tape retraction control
2-Sided printing for easy reading
Architectural scale
Wire form belt clip reduces pocket tearing
Lanyard-ready for quick and easy tethering
Show More
Specifications
Additional Details
Common Stud Spacing Marks
Blade Coating
Nylon Bond Blade Protection, Anti-Tear Coating
Blade Color
Yellow
Blade Length
16 ft, 16 ft
Blade Material
Steel
Blade Width
2.02 in, 2.02 in
Body Color
Red/Black
Body Material
ABS
Lockable
Yes
Magnetic
Yes
Retraction Method
Automatic-Spring Driven
Tape End Type
Double-Sided Hook, Magnetic
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Milwaukee 2023 eRebate
M18 Fuel Pack e-rebate promo.
Milwaukee 2023 Promo
M18 Fuel Kit, batteries, grinders, lighting, impact tool promo.
Milwaukee Hand Tool Solutions
Milwaukee Hand Tool Solutions - Combination Wrench Sets, Ratchet & Socket Sets, and Impact Duty Sockets.
Milwaukee Accessory Catalog
Milwaukee Accessory Catalog