Motion
37-155/8

ANSELL
37-155/8

37-155/8
MI ITEM #09187294
MFR #37-155/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37-155/8

37-155/8
MI ITEM #09187294
MFR #37-155/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37-155 8 GLOVES SOL-VEX 13"
  • Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial
  • No inner cotton flocking, reducing risk of lint contamination and making it ideal for use in production areas sensitive to the introduction of external impurities
  • Sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts
  • Fully reusable, with an unequaled abrasion resistance
  • Provides superb comfort for the wearer
  • Complies with FDA food handling requirements (21 CFR 177.2600)
  • Superb value and quality combined

Specifications

  • Glove Size
    Medium, 8
  • Material
    Nitrile
  • Cuff Type
    Straight
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    Sol-Vex
  • Lining Material
    Unlined
  • Surface Finish
    Rough
  • Grip Pattern
    Sandpatch
  • Ansi Isea Abrasion Resistance Level
    A4
  • Thickness
    15 mil
  • Features & Benefits
    • Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial• No inner cotton flocking, reducing risk of lint contamination and making it ideal for use in production areas sensitive to the introduction of external impurities• Sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts• Fully reusable, with an unequaled abrasion resistance• Provides superb comfort for the wearer• Complies with FDA food handling requirements (21 CFR 177.2600)• Superb value and quality combined
  • Prop 65
    Yes
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text