Motion
75021293

DICHTOMATIK
75021293

TCM; Dichtomatik TCM Oil Seal - 24 mm Shaft Dia., 32 mm OD, 4 mm Overall Width, FKM-Viton Lip Material
MI ITEM #09197940
MFR #75021293
Your Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75021293

TCM; Dichtomatik TCM Oil Seal - 24 mm Shaft Dia., 32 mm OD, 4 mm Overall Width, FKM-Viton Lip Material
MI ITEM #09197940
MFR #75021293

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.48/each(List $17.22)

Overview

Mfr description
75021293 0.945"X1.26"X0.157 FKM VITON TM
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Specifications

  • Shaft Diameter
    24 mm
  • Hardness
    80 Shore D
  • Outside Diameter
    32 mm
  • Overall Width
    4 mm
  • Material
    80 FKM V801NBR
  • Seal Type
    Dual lip with a garter spring. Outer metal case with rubber lining
  • Color
    Brown
  • Lip Material
    FKM-Viton
  • Number of Lips
    2
  • Durometer
    80 Durometer
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; viton oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; nbr oil seal; nbr seal; nbr oil seals; nbr seals
  • Pressure Tolerance
    Less than 10 psi
  • Manufacturer Upc Number
    750886415350
  • Misalignment Tolerance
    depends on application details
  • Series
    TM
  • Manufacturer Catalog Number
    24X32X4VTM-BX
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    Dual lip with a garter spring. Outer metal case with rubber lining
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
  • Weight
    0.01029 lbs
  • Continuous Temperature Range
    -20F to 400F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text