Motion
49427135

DICHTOMATIK
49427135

V-ring - 13.78 in Shaft Diameter, 12.4016 in Shaft Range, 14.882 in OD, NBR (Buna) Material
MI ITEM #09236629
MFR #49427135
List Price$97.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49427135

V-ring - 13.78 in Shaft Diameter, 12.4016 in Shaft Range, 14.882 in OD, NBR (Buna) Material
MI ITEM #09236629
MFR #49427135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.76/each for your price

Overview

Mfr description
49427135 13.78 NOMINAL SHAFT DIA NBR
  • The VL style V-Ring is similar to the VA, except that the body of the seal is a little narrower, allowing it to work well in applications where axial space may be limited
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Shaft Or Inside Diameter Range
    12.4016 in
  • Bore Or Outside Diameter
    14.882 in
  • Lip Material
    NBR (Buna)
  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VL
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    40 g
  • Overall Width
    10.50 mm
  • Shaft Diameter
    13.78 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text