Pfannenberg 18611600082
Pfannenberg
18611600082
Mesh Filter Media - For Use With 13 x 13 in. 3rd Generation Filterfans, PF5000, PFA5000, PF6000, PFA6000, PF7000, PFA7000, White, Synthetic Fiber Mesh Material
MI ITEM #09237175
MFR #18611600082
Quote Required
This product requires a Quote Request
Pfannenberg
18611600082
Mesh Filter Media - For Use With 13 x 13 in. 3rd Generation Filterfans, PF5000, PFA5000, PF6000, PFA6000, PF7000, PFA7000, White, Synthetic Fiber Mesh Material
MI ITEM #09237175
MFR #18611600082
Pfannenberg 18611600082
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pfannenberg
18611600082

Mesh Filter Media - For Use With 13 x 13 in. 3rd Generation Filterfans, PF5000, PFA5000, PF6000, PFA6000, PF7000, PFA7000, White, Synthetic Fiber Mesh Material
MI ITEM #09237175
MFR #18611600082

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
18611600082 5 QTY. MESH (350G/M2) FILTER
  • Original Equipment Parts for PF/PFA 5/6/7000 (3rd Gen)

Specifications

Product Types
Mesh Filter Media
Depth
0.52
Filter Efficiency
88%
Filter Quality Class
G3 Synthetic Fiber Mesh
Height
10.9
Important Details
3rd Generation Filterfans
Manufacturer Product Page
Typical Applications
Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
Weight
0.07
Width
10.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data