Motion
11005-0169
2.5000 in Shaft Range, 0.2500 in Cross Section, Nitrile Material
MI ITEM #09240101
MFR #11005-0169
Your Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5000 in Shaft Range, 0.2500 in Cross Section, Nitrile Material
MI ITEM #09240101
MFR #11005-0169

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.95/each(List $16.04)

Overview

Mfr description
432 V-RING SOLID 2.500"ID 3.000"OD

Specifications

  • Shaft Or Inside Diameter Range
    2.5000 in
  • Lip Material
    Nitrile
  • Cross Section
    0.2500 in
  • Operating Temperature Range
    -40 to 121 °C, -40 to 250 °F
  • Series
    CHEVRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text