Motion
FTRY-3.00-CSO

PCI
FTRY-3.00-CSO

Flanged Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, 3.9375 in Flange OD, Sealed
MI ITEM #09297971
MFR #FTRY-3.00-CSO
List Price$210.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-3.00-CSO

Flanged Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, 3.9375 in Flange OD, Sealed
MI ITEM #09297971
MFR #FTRY-3.00-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.17/each for your price

Overview

Mfr description
FTRY-3.00-CSO YOKE FLANGED TRACK ROLLER

Specifications

  • Roller Diameter
    3.0000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    1.7500 in
  • Bore Diameter
    1.0000 in
  • Flange Diameter
    3.9375 in
  • Flange Thickness
    0.5900 in
  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    14300 lbf
  • Max Rpm
    2490 rpm
  • Seal Type
    Dual Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    FTRY-CSO
  • UPC_NO
    841946141446
  • Weight
    3.38 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text