Motion
217C3

NTN
217C3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #09328494
MFR #217C3
List Price$378.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
217C3

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #09328494
MFR #217C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$378.20/each for your price

Overview

Mfr description
217C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    1.1020 in, 28.000 mm
  • Fillet Radius
    0.1090 in, 2.769 mm
  • Max Rpm
    3500 rpm
  • Radial Dynamic Load Capacity
    18772 lbf
  • Radial Static Load Capacity
    14275 lbf
  • Manufacturer Catalog Number
    217C3
  • Manufacturer Upc Number
    4547359518566
  • UPC_NO
    4547359518566
  • Weight
    3.95 lbs
  • Description
    217C3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 217C3 is a radial deep groove ball bearing with an 85 mm bore and 150 mm outside diameter, built for heavy-duty performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text