Motion
23072EMKW33C3

NTN
23072EMKW33C3

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #09328622
MFR #23072EMKW33C3
List Price$34,029.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23072EMKW33C3

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #09328622
MFR #23072EMKW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34,029.53/each for your price

Overview

Mfr description
23072EMKW33C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Operating Temperature Range
    0
  • Cage Material
    Stainless Steel
  • Seal Type
    Flinger Seal
  • Series
    230
  • Manufacturer Upc Number
    3413521277337
  • UPC_NO
    3413521277337
  • Harmonization Code
    8482.30.0040
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text