Motion
6207Z/L627

NTN
6207Z/L627

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09329925
MFR #6207Z/L627
List Price$51.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6207Z/L627

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Single Shielded, Without Snap Ring
MI ITEM #09329925
MFR #6207Z/L627

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.56/each for your price

Overview

Mfr description
6207Z/L627 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.6692 in, 17.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    11000 rpm
  • Radial Dynamic Load Capacity
    6380 lbf
  • Radial Static Load Capacity
    3430 lbf
  • Manufacturer Catalog Number
    6207Z/L627
  • Manufacturer Upc Number
    4547359565676
  • UPC_NO
    4547359565676
  • Weight
    2.954 lbs
  • Description
    6207Z/L627 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6207Z/L627 is a 35 mm bore radial deep groove ball bearing with a single shield and 72 mm outer diameter for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text