Motion
6906LLUA1

NTN
6906LLUA1

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09330305
MFR #6906LLUA1
List Price$188.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6906LLUA1

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09330305
MFR #6906LLUA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.92/each for your price

Overview

Mfr description
6906LLUA1 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Radial Dynamic Load Capacity
    1790 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Manufacturer Catalog Number
    6906LLUA1
  • Manufacturer Upc Number
    4547359587289
  • UPC_NO
    4547359587289
  • Description
    6906LLUA1 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Polyacrylic Seal
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6906LLUA1 is a radial/deep groove ball bearing with a 30mm bore, straight design, double sealed, 47mm OD, and 9mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text