Motion
7007CVQ16J74

NTN
7007CVQ16J74

Triple Row Angular Contact Ball Bearing, Machline, Q16 Type
MI ITEM #09330449
MFR #7007CVQ16J74
List Price$1,961.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7007CVQ16J74

Triple Row Angular Contact Ball Bearing, Machline, Q16 Type
MI ITEM #09330449
MFR #7007CVQ16J74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,961.98/each for your price

Overview

Mfr description
7007CVQ16J74 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Three
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Description
    7007CVQ16J74 PRECISION
  • Outer Ring Width
    14 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Country of Origin
    DE
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520217969
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text