Motion
7036CVDUJ74

NTN
7036CVDUJ74

Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #09330671
MFR #7036CVDUJ74
List Price$26,149.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7036CVDUJ74

Duplex Angular Contact Ball Bearing, High Precision - Universal Flush Ground
MI ITEM #09330671
MFR #7036CVDUJ74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,149.31/each for your price

Overview

Mfr description
7036CVDUJ74 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Inner Ring Width
    1.8110 in, 46.000 mm
  • Description
    7036CVDUJ74 PRECISION
  • Outer Ring Width
    46 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520474706
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text