Motion
KR32XLLH

NTN
KR32XLLH

Flat Cam Follower - 32 Roller Dia, 15 mm Roller Width, 12 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09333029
MFR #KR32XLLH
List Price$157.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR32XLLH

Flat Cam Follower - 32 Roller Dia, 15 mm Roller Width, 12 mm Stud Dia, Sealed, Carbon Steel Material
MI ITEM #09333029
MFR #KR32XLLH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.94/each for your price

Overview

Mfr description
KR32XLLH NEEDLE ROLLER BEARING

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Cage Material
    Pressed Steel
  • Drive Type
    Hex
  • Outside Diameter
    32 mm
  • Thread Length
    0.5118 in; 13.000 mm
  • Thread Size
    M12x1.5
  • Thread Type
    Metric
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Length
    40 mm
  • Radial Dynamic Load Capacity
    1760 lbf
  • Radial Static Load Capacity
    2170 lbf
  • Torque
    20.0 N·m
  • Max Rpm
    10000 rpm
  • Manufacturer Upc Number
    4547359008135
  • UPC_NO
    4547359008135
  • Weight
    0.214 lbs
  • Type Of Bearing
    Needle Roller Bearing
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text