Motion
NA4822

NTN
NA4822

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA48, NA49 Series
MI ITEM #09333979
MFR #NA4822
List Price$1,032.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4822

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA48, NA49 Series
MI ITEM #09333979
MFR #NA4822

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,032.68/each for your price

Overview

Mfr description
NA4822 NEEDLE ROLLER BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Round
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    21000 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel
  • Radial Static Load Capacity
    47000 lbf
  • Max Rpm
    3300 rpm
  • Lubrication Hole Type
    w/ Oil Hole
  • Precision Rating
    ISO Class 0
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359112764
  • Weight
    2.447 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text