Motion
NKS37

NTN
NKS37

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334796
MFR #NKS37
Your Price$121.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKS37

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #09334796
MFR #NKS37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.84/each(List $140.11)

Overview

Mfr description
NKS37 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    5900 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    9200 lbf
  • Max Rpm
    11000 rpm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359125429
  • Country of Origin
    JP
  • Weight
    0.271 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text