Motion
NU2226C3

NTN
NU2226C3

Cylindrical Roller Bearing - Straight, 130 mm ID, 320 mm OD, 86 mm Width
MI ITEM #09335152
MFR #NU2226C3
List Price$4,648.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2226C3

Cylindrical Roller Bearing - Straight, 130 mm ID, 320 mm OD, 86 mm Width
MI ITEM #09335152
MFR #NU2226C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,648.32/each for your price

Overview

Mfr description
NU2226C3 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Harmonization Code
    8482.50.0000
  • Weight
    22.707 lbs
  • Manufacturer Upc Number
    4547359142198
  • UPC_NO
    4547359142198
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text