1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
NTN
UCL205-20
Stretcher Unit, Set Screw, UCL Type
MI ITEM #
09337053
MFR #
UCL205-20
List Price
$1,060.05
/each
Qty
List Price
$1,060.05
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Accessories
Take-Up Frames
NTN UCL205-20
NTN
UCL205-20
Stretcher Unit, Set Screw, UCL Type
MI ITEM #
09337053
MFR #
UCL205-20
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
UCL205-20
Stretcher Unit, Set Screw, UCL Type
MI ITEM #
09337053
MFR #
UCL205-20
Availability:
Factory Order
List Price
$1,060.05
/each
Sign in
for your price
Qty
List Price
$1,060.05
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
UCL205-20 BEARING UNIT
Specifications
Base Height
1.7323 in; 44.0 mm, 1.7323 in; 44.0 mm
Base Width
1.9685 in, 1.9685 in, 50.0 mm, 50.0 mm
Bearing Number
UC205, UC205
Bolt Hole Spacing
480.0 mm, 480.0 mm, 18.8976 in, 18.8976 in
Bolt Size
M12
Bore Diameter
25 mm, 25 mm
Duty Type
Light Duty
Frame Size
L205-20, L205-20
Frame Type
Stretcher Unit
Locking Device
Set Screw
Lubrication Type
Non-Relubricatable
Manufacturer UPC Number
4547359220544
Maximum RPM
5900 rpm
Operating Temperature Range
-40 to 250 ºF
Overall Height
156 mm
Overall Length
21.2598 in
Overall Width
60 mm
Travel
200 mm
Type of Bearing
Ball Bearing, Ball Bearing
Weight
16.535 lbs
Product Type
Take-Up Bearing & Frame Assemblies
Bearing Type
Take-Up Bearing & Frame Assemblies
Bolt Hole Diameter
15 mm
Overall Height
156 mm, 156 mm
Overall Length
21.2598 in, 21.2598 in
Overall Width
60 mm, 60 mm
Radial Dynamic Load Capacity
3150 lbf
Radial Static Load Capacity
1760 lbf
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
NTN Cold Rolling
NTN Cold Rolling
NTN Sentinel Series Food and Beverage Solutions
NTN Sentinel Series Food and Beverage Solutions
NTN's SFCW Bearing Units Successfully Quadruple Uptime by Reducing Contamination
NTN's SFCW Bearing Units Successfully Quadruple Uptime by Reducing Contamination
NTN's LLU Seals Expected to Triple Uptime at Cold Rolling Mill
NTN's LLU Seals Expected to Triple Uptime at Cold Rolling Mill
MORE RESOURCES
NTN's Bower Type E Bearing Unit Success Story
NTN's Bower Type E Bearing Unit Success Story
NTN Successfully Improves Production Output at Copper Tube Manufacturer
NTN Successfully Improves Production Output at Copper Tube Manufacturer by Redesigning Pilger Mill
See all resources