Motion
UELFLU211-200D1W3

NTN
UELFLU211-200D1W3

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09337197
MFR #UELFLU211-200D1W3
List Price$614.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFLU211-200D1W3

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09337197
MFR #UELFLU211-200D1W3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$614.38/each for your price

Overview

Mfr description
UELFLU211-200D1W3 BEARING UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    8.5312 in
  • Bolt Circle Diameter
  • Bearing Number
    UEL211-200D1W3
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.9375 in
  • Lubrication Type
    Relubricatable
  • Overall Width
    2.9375 in
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    2900 rpm
  • Replacement Bearing
    UEL211-200D1W3
  • Housing ID
    FLU211D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359504613
  • UPC_NO
    4547359504613
  • Weight
    7.7 lbs
  • Outside Diameter
    5.2812 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text