Motion
CM-UCP207

NTN
CM-UCP207

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Light Duty
MI ITEM #09337939
MFR #CM-UCP207
List Price$220.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCP207

Pillow Block Ball Bearing Unit - 2-Bolt Base, 35 mm Bore, Light Duty
MI ITEM #09337939
MFR #CM-UCP207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.33/each for your price

Overview

Mfr description
CM-UCP207 BEARING UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    35 mm
  • Bolt Center To Center Length
    5.0000 in
  • Bearing Number
    UC207
  • Duty Type
    Light Duty
  • Housing ID
    P207
  • Locking Device
    Set Screw
  • Seal Type
    Contact
  • Country of Origin
    JP
  • Overall Length
    167 mm
  • Base Width
    1.8750 in, 48.0 mm
  • Overall Width
    80 mm
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Max Rpm
    4200 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Non-Relubricatable
  • End Type
    One Open, One Closed
  • Replacement Bearing
    UC207
  • UPC_NO
    4547359050844
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359050844
  • Weight
    2.3 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text