Motion
H210

NTN
H210

Adapter Sleeve - 45 mm Bore Dia.
MI ITEM #09337973
MFR #H210
List Price$69.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H210

Adapter Sleeve - 45 mm Bore Dia.
MI ITEM #09337973
MFR #H210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.21/each for your price

Overview

Mfr description
H210 BEARING UNIT

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    45 mm
  • Overall Width
    98.4 mm
  • Taper
    1:12
  • Outside Diameter
    13.2500 in
  • Harmonization Code
    8482.99.6510
  • Series
    H
  • Manufacturer Upc Number
    3413520033316
  • UPC_NO
    3413520033316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text