Motion
SAFD22532X5.7/16

NTN
SAFD22532X5.7/16

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #09338154
MFR #SAFD22532X5.7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAFD22532X5.7/16

Pillow Block Roller Bearing - 5-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #09338154
MFR #SAFD22532X5.7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAFD22532X5.7/16 BEARING UNIT

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    18.3125 in
  • Bearing Number
    22232EAKW33
  • Overall Length
  • Seal
    LER130
  • Locking Device
    Adapter Mounted
  • Housing Material
    Ductile Iron
  • Country of Origin
    JP
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller Bearing
  • Duty Type
    Heavy Duty
  • Base Width
    159.0 mm
  • Overall Width
    8.6250 in
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    274000 lbf
  • Radial Static Load Capacity
    315000 lbf
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    22232EAKW33
  • Adapter Sleeve Part Number
    SNW32X5.7/16
  • Weight
    242 lbs
  • Max Rpm
    2100 rpm
  • Manufacturer Upc Number
    4547359971620
  • UPC_NO
    4547359971620
  • Housing ID
    SAFD532G2
  • Locking Type
    Adapter
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text