Overview
Mfr description
UKP318 BEARING UNIT
Specifications
- Bore TypeTapered 1:12
- Seal TypeFlinger Seal
- Harmonization Code8483.20.8040
- Cage MaterialSteel
- UPC_NO4547359240559
- Manufacturer Upc Number4547359240559
- Weight64.154 lbs
- Cage TypePressed - Riveted
- Closure TypeSealed
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data