Motion
240TTRB
240TTRB
MI ITEM #09364862
MFR #240TTRB
Your Price$856.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240TTRB
MI ITEM #09364862
MFR #240TTRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$856.00/ft(List $1,027.20)

Overview

Mfr description
240 TITAN RIV CHAIN 10 FT BOX

Specifications

  • Series
    Heavy Duty
  • Chain Size & Pitch
    240 / 3 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1.875 in
  • Link Plate Height
    2.850 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.937 in
  • Plate Height
    2.850 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    1.875 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    22260 lb
  • Chain Number & Pitch
    240 / 3 in
  • Roller Width
    1.875 in
  • Weight
    16.50 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text