Motion
NCTR-1.25

PCI
NCTR-1.25

Crowned Cam Follower - NCTR Series, 1.2500 in Roller Dia, 0.8100 in Roller Width, 0.5000 in Stud Dia, Sealed, Non-Metallic Material
MI ITEM #09395697
MFR #NCTR-1.25
List Price$122.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NCTR-1.25

Crowned Cam Follower - NCTR Series, 1.2500 in Roller Dia, 0.8100 in Roller Width, 0.5000 in Stud Dia, Sealed, Non-Metallic Material
MI ITEM #09395697
MFR #NCTR-1.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.79/each for your price

Overview

Mfr description
NCTR-1.25
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Non-Metallic
  • Stud Diameter
  • Closure Type
    Sealed
  • Thread Length
    0.6250 in
  • Thread Size
    1/2-20
  • Radial Dynamic Load Capacity
    1231 lbf
  • Radial Static Load Capacity
    640 lbf
  • Seal Type
    Rubber Lip
  • Series
    NCTR
  • UPC_NO
    841946124906
  • Weight
    0.2 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text