Motion
M60293L1

MASTER PT
M60293L1

162:1 Ratio
MI ITEM #09415393
MFR #M60293L1
List Price$28,383.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
M60293L1

162:1 Ratio
MI ITEM #09415393
MFR #M60293L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,383.10/each for your price

Overview

Mfr description
6M60293L1 140CM28A, 162:1, L-1

Specifications

  • Ratio
    162:1
  • NEMA / IEC Frame Size
    140TC
  • Input Horsepower
    2.14 hp
  • Maximum Output RPM
    11 rpm
  • Maximum Output Torque
    8605
  • Output RPM
    11 rpm
  • Output Torque
    8605
  • Series
    CM28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text