Motion
FHMA721-100KZT-B5-G1

BOSTON GEAR
FHMA721-100KZT-B5-G1

100:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #09438450
MFR #FHMA721-100KZT-B5-G1
Your Price$3,462.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA721-100KZT-B5-G1

100:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #09438450
MFR #FHMA721-100KZT-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,462.28/each(List $4,154.74)

Overview

Mfr description
FHMA721-100KZT-B5-G1 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0625 in
  • Ratio
    100:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text