Overview
Mfr description
PL5120-003-0601-28.0 PRECISION GEARHEAD
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01272
- Manufacturer Upc Number884107148342
- UPC_NO884107148342
- Weight6.949 kg, 15.32 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data