1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HRF715R-30-B5-H-P16
HRF715 S/R Red. 30:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
MI ITEM #
09450201
MFR #
HRF715R-30-B5-H-P16
List Price
$3,126.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR HRF715R-30-B5-H-P16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HRF715R-30-B5-H-P16
HRF715 S/R Red. 30:1 Ratio, "R" Bostmount Output Bracket, Hollow Assy
MI ITEM #
09450201
MFR #
HRF715R-30-B5-H-P16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,126.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HRF715R-30-B5-H-P16 WORM SPEED REDUCER
Specifications
Center Distance
1.54 in
Ratio
30:1
Input Type
C-Face Coupling
Output Type
Hollow
Output Size
1.0000 in
Series
700
UPC_NO
884107344799
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data