Overview
Mfr description
PL6100-020-KS-S-4131701-24.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01599
- Manufacturer Upc Number884107355221
- UPC_NO884107355221
- Weight8.0921 kg, 17.84 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data