Motion
7000119762 3M RED ABRASIVE STIKIT DISC, 01105, 6 IN, P800 GRADE, 100

3M
7000119762 3M RED ABRASIVE STIKIT DISC, 01105, 6 IN, P800 GRADE, 100

Stikit™ Paper Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P800 Grit, Red Color
MI ITEM #09458494
MFR #7000119762 3M RED ABRASIVE STIKIT DISC, 01105, 6 IN, P800 GRADE, 100
Your Price$86.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119762 3M RED ABRASIVE STIKIT DISC, 01105, 6 IN, P800 GRADE, 100

Stikit™ Paper Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P800 Grit, Red Color
MI ITEM #09458494
MFR #7000119762 3M RED ABRASIVE STIKIT DISC, 01105, 6 IN, P800 GRADE, 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.59/each(List $99.58)

Overview

Mfr description
7000119762 3M RED ABRASIVE STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
  • A
  • or D-weight paper backing ensure best results for specific projects
  • Stikit™ attachment makes for fast, efficient disc change-outs

Specifications

  • Disc Diameter
  • Grit Number
    P800
  • Max Rpm
    1200 rpm
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    D
  • Color
    Red
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131011052
  • UPC_NO
    00051131011052
  • Application
    Clear Coat Blending, Paint Defect Removal
  • Coat Type
    Open
  • Attachment Method
    PSA
  • Mounting Type
    PSA
  • Dry or Wet
    Dry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text