Motion
7000119679 3M STIKIT GOLD DISC ROLL, 01203, 6 IN, P400, 75 DISCS PER ROLL

3M
7000119679 3M STIKIT GOLD DISC ROLL, 01203, 6 IN, P400, 75 DISCS PER ROLL

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #09458533
MFR #7000119679 3M STIKIT GOLD DISC ROLL, 01203, 6 IN, P400, 75 DISCS PER ROLL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119679 3M STIKIT GOLD DISC ROLL, 01203, 6 IN, P400, 75 DISCS PER ROLL

Paper Disc - Aluminum Oxide Abrasive Material, Yellow Color
MI ITEM #09458533
MFR #7000119679 3M STIKIT GOLD DISC ROLL, 01203, 6 IN, P400, 75 DISCS PER ROLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000119679 3M STIKIT GOLD DISC ROLL,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide mineral combines fast cut with long disc life
  • Stikit™ discs are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the disc
  • Several versions feature 7-hole pattern for added dust removal and loading resistance

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Yellow
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131012035
  • UPC_NO
    00051131012035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text