Motion
7010298813 3M GREEN CORPS STIKIT DISC 255U, 01552, 8 IN, 24E, 20 DIS

3M
7010298813 3M GREEN CORPS STIKIT DISC 255U, 01552, 8 IN, 24E, 20 DIS

Green Corps™ Paper Disc - Aluminum Oxide Abrasive Material, Green Color
MI ITEM #09458564
MFR #7010298813 3M GREEN CORPS STIKIT DISC 255U, 01552, 8 IN, 24E, 20 DIS
List Price$169.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010298813 3M GREEN CORPS STIKIT DISC 255U, 01552, 8 IN, 24E, 20 DIS

Green Corps™ Paper Disc - Aluminum Oxide Abrasive Material, Green Color
MI ITEM #09458564
MFR #7010298813 3M GREEN CORPS STIKIT DISC 255U, 01552, 8 IN, 24E, 20 DIS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$169.27/each for your price

Overview

Mfr description
7010298813 3M GREEN CORPS STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive discs for shaping plastic filler, removing paint and shaping metal
  • Versatile discs for a variety of automotive surface materials
  • Aluminum oxide minerals deliver a fast cut rate
  • Heavy E-weight backing adds durability
  • Pressure sensitive adhesive for quick and easy disc changes

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Green
  • Overall Diameter
    8 in
  • Manufacturer Upc Number
    00051131015524
  • UPC_NO
    00051131015524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text