Overview
Mfr description
7100004038 3M NVH DAMPENING MATERIAL,
- For industrial/occupational use only. Not for consumer sale or use.
- Soft, sturdy, non-shrink formula stops vibration and reduces noise between panels, braces and intrusion beams
- Provides 60-minute worktimes to help ensure accurate installation
- Excellent for thin gaps where foam cannot be used or easily replaced
- Can be applied up to 1” thick to vertical and overhead surfaces with minimal drip
- Non-solvent formula won’t shrink after installation
Specifications
- ColorMulti-Color
- Manufacturer Upc Number00051131042742
- UPC_NO00051131042742
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data