Overview
Mfr description
7100087495 3M VENTURE TAPE ASJ FACING
- For industrial/occupational use only. Not for consumer sale or use.
- White kraft, scrim and foil laminate backing is ideal as a vapor seal on ductboard and pipe insulation
- Cold weather acrylic adhesive is specifically designed to perform in cold weather conditions
- Mold inhibitor helps maintain adhesive strength and effectiveness
- High puncture and tear resistance ensure long life and durability in a variety of applications and environments
- Flexible backing conforms well to curved or irregular surfaces
- Easy to install on site without special tools or application methods
Specifications
- ColorWhite
- Length50 yd
- Manufacturer Upc Number00051128956571
- Width4.87 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data