Overview
Mfr description
7100074382 3M SANDBLASTER DUST
- For industrial/occupational use only. Not for consumer sale or use.
- Hexagonal-patterned side channels dust away from your surface and is great for detailed sandin
- Professional-grade foam keeps its shape for lasting use
- Premium mineral grits for effective hand sanding and suitable for wet sanding and dry sanding
- Recommended for use with 3M™ Personal Safety Products
- Sanding sponge will not discolor the surface you’re sanding
- Conforms to your surface for easier sanding
- Resists clogging for lasting use
- Intended for use on most surfaces
- Available in a range of grits for a smooth finish
- Versatile design is ideal for use on most surfaces
- Ideal for indoor and outdoor use
- Great for construction, woodworking, carpentry, and home improvement projects
- Simply rinse and reuse
- For best results, sand with the grain of wood, working through a sequence of grits, from coarse to very fine. Do not skip more than 1 grit between each sanding step
- Size: 4 1/2 in x 2 1/2 in x 1in
Specifications
- Manufacturer Upc Number00051141393704
- UPC_NO00051141393704
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data