Motion
7010334145 3M PAINT MASKING TAPE 231/231A, TAN, 57 IN X 60 YD, 7.6 MI

3M
7010334145 3M PAINT MASKING TAPE 231/231A, TAN, 57 IN X 60 YD, 7.6 MI

3M™ Paint Masking Tape 231/231A, Tan, 57 in x 60 yd, 7.6 mil, 1 per case
MI ITEM #09461128
MFR #7010334145 3M PAINT MASKING TAPE 231/231A, TAN, 57 IN X 60 YD, 7.6 MI
List Price$2,490.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010334145 3M PAINT MASKING TAPE 231/231A, TAN, 57 IN X 60 YD, 7.6 MI

3M™ Paint Masking Tape 231/231A, Tan, 57 in x 60 yd, 7.6 mil, 1 per case
MI ITEM #09461128
MFR #7010334145 3M PAINT MASKING TAPE 231/231A, TAN, 57 IN X 60 YD, 7.6 MI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,490.75/each for your price

Overview

Mfr description
7010334145 3M PAINT MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber adhesive provides strong tack and adhesion, and resists lifting
  • Clean removal from many surfaces following multi-bake or high temperature bake
  • Smooth mini-crepe paper backing conforms and maintains integrity when formed around a corner
  • Strong backing is easy to tear, yet resists slivering and provides one-piece removal
  • Controlled unwind dispenses evenly, reducing fatigue

Specifications

  • Length
    60 yd
  • Width
    57 in
  • Application
    - Protect From Paint Overspray in Painting - On-Line Paint Repair Masking - Masking Body Jig Barcode
  • Color
    Beige
  • Manufacturer Upc Number
    00051115058073
  • UPC_NO
    00051115058073
  • Weight
    28.63 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text