Motion
7100033188 3M CUBITRON II ROLOC FIBRE DISC 786C, 33379, 2 IN (50 MM),

3M
7100033188 3M CUBITRON II ROLOC FIBRE DISC 786C, 33379, 2 IN (50 MM),

Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #09461973
MFR #7100033188 3M CUBITRON II ROLOC FIBRE DISC 786C, 33379, 2 IN (50 MM),
List Price$75.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100033188 3M CUBITRON II ROLOC FIBRE DISC 786C, 33379, 2 IN (50 MM),

Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #09461973
MFR #7100033188 3M CUBITRON II ROLOC FIBRE DISC 786C, 33379, 2 IN (50 MM),

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.10/each for your price

Overview

Mfr description
7100033188 3M CUBITRON II ROLOC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cubitron™ II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives
  • Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive
  • Triangular PSG abrasive grains are super-sharp and cut exceptionally fast
  • Grains are electrostatically oriented on abrasive surface for efficient cut, even wear
  • PSG self-fractures during use to maintain sharpness and prolong abrasive life
  • Stiff fiber backing and a strong resin bond lend this disc long life and tear-resistance
  • Significantly longer lasting, complete more parts per disc and requires fewer disc changes

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Manufacturer Upc Number
    00051131333796
  • UPC_NO
    00051131333796
  • Application
    - Door Hem Flanges - Grinding - Paint Stripping - Weld Grinding - Right Angle Grinding - Strip Paint to Metal - Light Grinding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text