Overview
Mfr description
7100033178 3M CUBITRON II ABRASIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Cubitron™ II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives
- Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive
- Triangular PSG abrasive grains are super-sharp and cut exceptionally fast
- Grains are electrostatically oriented on abrasive surface for efficient cut, even wear
- PSG self-fractures during use to maintain sharpness and prolong abrasive life
- Stiff fiber backing and a strong resin bond lend this disc long life and tear-resistance
- Significantly longer lasting, completes more parts per disc and requires fewer disc changes
- Features 7/8” center hole diameter
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- ColorPurple
- Manufacturer Upc Number00051131334250
- UPC_NO00051131334250
- Application- Right Angle Grinding - Light Grinding - Grinding - Paint Stripping - Strip Paint to Metal - Weld Grinding - Door Hem Flanges
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data