Motion
7010373742 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462, BLACK, 1

3M
7010373742 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462, BLACK, 1

3M™ Double Coated Polyethylene Foam Tape 4462, Black, 1/4 in x 72 yd, 31 mil, 36 rolls per case
MI ITEM #09463764
MFR #7010373742 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462, BLACK, 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010373742 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462, BLACK, 1

3M™ Double Coated Polyethylene Foam Tape 4462, Black, 1/4 in x 72 yd, 31 mil, 36 rolls per case
MI ITEM #09463764
MFR #7010373742 3M DOUBLE COATED POLYETHYLENE FOAM TAPE 4462, BLACK, 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010373742 3M DOUBLE COATED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique rubber adhesive system provides quick stick
  • Adheres well to most low surface energy (LSE) materials

Specifications

  • ManufacturerName (description attribute)
    3M
  • Color
    Black
  • Application
    Interior Mirror & Fixture Attachment
  • Width
    0.25 in
  • Manufacturer Upc Number
    00051115234941
  • Length
    72 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier• High ultimate adhesion to a wide variety of surfaces• Conformable tape bonds to irregular surfaces• Unique rubber adhesive system provides quick stick• Adheres well to most low surface energy (LSE) materials
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text