Overview
Mfr description
7000120013 BONDO FIBERGLASS MAT, 00488
- For industrial/occupational use only. Not for consumer sale or use.
- Use with Bondo Fiberglass Resin for strong waterproof repairs
- Use to repair holes or cracks in fiberglass, wood and metal
- Fiberglass mat offers additional thickness to provide structural reinforcement for stronger repairs
- Waterproof and paintable
- Versatile product works for repairing automobiles, boats, tubs, showers, sinks, pools, hot tubs and more
- Creates a waterproof repair that will not rust or rot
- Slightly thicker than Bondo Fiberglass Cloth, Bondo Fiberglass Mat is recommended when additional strength is required on more severe repairs like larger holes
- Does not expand or shrink with temperature change
- 0.30 mm mat can be hand torn for quick backside repairs
- Use during the Fill stage of the 3M™ Body Repair System
Specifications
- ColorWhite
- Weight0.529 lb
- Manufacturer Upc Number00076308004880
- UPC_NO00076308004880
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data