1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
7100197401 3M SELF-STICK LIQUID
3M™ Self-Stick Liquid Protection Fabric, 51003, Blue, 14 in x 50 ft, 16 rolls per case
MI ITEM #
09464457
MFR #
7100197401 3M SELF-STICK LIQUID
List Price
$103.20
/each
Qty
List Price
$103.20
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Home & Office Supplies
Surface Protectors
3M 7100197401 3M SELF-STICK LIQUID
3M
7100197401 3M SELF-STICK LIQUID
3M™ Self-Stick Liquid Protection Fabric, 51003, Blue, 14 in x 50 ft, 16 rolls per case
MI ITEM #
09464457
MFR #
7100197401 3M SELF-STICK LIQUID
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100197401 3M SELF-STICK LIQUID
3M™ Self-Stick Liquid Protection Fabric, 51003, Blue, 14 in x 50 ft, 16 rolls per case
MI ITEM #
09464457
MFR #
7100197401 3M SELF-STICK LIQUID
Availability:
Factory Order
List Price
$103.20
/each
Sign in
for your price
Qty
List Price
$103.20
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
7100197401 3M SELF-STICK LIQUID
Specially engineered surface protection material for industrial and automotive applications
Temporarily protects surfaces from the damaging effects of liquids, oils and solvents while also trapping dirt
Adhesive backing keeps material secure and makes for fast, easy application
Resists UV rays – can be used outdoors for up to two weeks
Repositionable material applies quickly and removes easily without residue
Conformable material can be applied to irregular surfaces such as hoses and part stands
Has been shown to improve traction to help reduce the likelihood of slips and falls
Show More
Specifications
Product Type
Protection Material
Color
Blue
Manufacturer UPC Number
00076308510039
Minimum Order Quantity
16
Weight
3.439 lb
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.