Motion
7100063859 POST-IT SUPER STICKY RECYCLED NOTES 654-24NH-CP, 3 IN X 3 I

3M
7100063859 POST-IT SUPER STICKY RECYCLED NOTES 654-24NH-CP, 3 IN X 3 I

Post-it® Super Sticky Recycled Notes 654-24NH-CP, 3 in x 3 in (76 mm x 76 mm) Bali Collection
MI ITEM #09465595
MFR #7100063859 POST-IT SUPER STICKY RECYCLED NOTES 654-24NH-CP, 3 IN X 3 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100063859 POST-IT SUPER STICKY RECYCLED NOTES 654-24NH-CP, 3 IN X 3 I

Post-it® Super Sticky Recycled Notes 654-24NH-CP, 3 in x 3 in (76 mm x 76 mm) Bali Collection
MI ITEM #09465595
MFR #7100063859 POST-IT SUPER STICKY RECYCLED NOTES 654-24NH-CP, 3 IN X 3 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100063859 POST-IT SUPER STICKY
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3 in x 3 in, Bali Collection
  • Made with 67% plant-based adhesive and recycled material
  • Post-it® Super Sticky Notes have 2X the sticking power
  • Download the free Post-it® App. Whether you’re working or learning remotely, the Post-it® App is the perfect way to capture and share ideas, keep track of assignments, or create colorful calendars with your friends. Share across multiple platforms including Dropbox, Trello®, PowerPoint®, or synced across your devices
  • Use for reminders on doors, windows and walls
  • 24 Pads/Pack, 70 Sheets/Pad
  • Post-it® Super Sticky Notes are recyclable
  • Reliably sticks so your message or reminder stays front and center
  • The paper in Post-it® Super Sticky Notes is sourced from certified, renewable and responsibly managed forests.

Specifications

  • Manufacturer Upc Number
    00051141911434
  • UPC_NO
    00051141911434
  • Weight
    1.83 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text