Overview
Mfr description
7000047079 STANDARD ABRASIVES A/O BUFF
- For industrial/occupational use only. Not for consumer sale or use.
- Open web is load resistant, reducing the likelihood of abrasive clogging with debris, thereby prolonging service life
- Aluminum Oxide mineral is friable and breaks down to reveal sharp cutting edges for a consistent cut
- Abrasive may be run wet to help wash away swarf and keep abrasive running cool, minimizing potential for heat-induced smearing and blemishes
- Roll form may be shaped according to application requirements
- Versatile selection of Buff and Blend materials are available to ensure the right roll for each application
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115358661
- UPC_NO00051115358661
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data