1-800-526-9328Support Center
Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112055

3M™ Reflective Construction Safety Vest with 5 Point Tear Away, Class 2 , Hi-Viz Yellow, 94617-80030-PS, 5/cs
MI ITEM #09471591
MFR #7100112055

Availability:Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
7100112055 3M REFLECTIVE CONSTRUCTION
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Scotchlite™ reflective material safety vests
  • 3M™ Scotchlite™ Reflective material for 360° visibility and protection
  • Lightweight mesh for air circulation and faster drying times
  • Five-point tear-away design
  • One size fits most
  • Adjustable with hook and loop closures to fit most wearers
  • Two large interior pockets for portable storage
  • Meets ANSI/ISEA 107-2010 Class 2 and Federal Highway Mandate
  • 2009 Manual of Uniform and Traffic Control Devices

Specifications

  • Color
    Yellow
  • Manufacturer Upc Number
    00078371946173
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text