Overview
Mfr description
7100112053 3M REFLECTIVE CONSTRUCTION
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ Scotchlite™ reflective material safety vests
- 3M™ Scotchlite™ Reflective material for 360° visibility and protection
- Lightweight mesh for air circulation and faster drying times
- One size fits most
- Increased visibility in most environments
- 2-color design
- Meets ANSI/ISEA 107-2010 Class 2 and Federal Highway Mandate
- 2009 Manual of Uniform and Traffic Control Devices
- Contains : 1 safetyvest per pack
Specifications
- ColorYellow
- Manufacturer Upc Number00051141376646
- Product TypesHigh Visibility
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data