Motion
7100007616 3M LOOP FASTENER SJ3507, WHITE, 1 IN X 50 YD, 4 PER CASE

3M
7100007616 3M LOOP FASTENER SJ3507, WHITE, 1 IN X 50 YD, 4 PER CASE

3M™ Loop Fastener SJ3507, White, 1 in x 50 yd, 4 per case
MI ITEM #09484476
MFR #7100007616 3M LOOP FASTENER SJ3507, WHITE, 1 IN X 50 YD, 4 PER CASE
List Price$162.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100007616 3M LOOP FASTENER SJ3507, WHITE, 1 IN X 50 YD, 4 PER CASE

3M™ Loop Fastener SJ3507, White, 1 in x 50 yd, 4 per case
MI ITEM #09484476
MFR #7100007616 3M LOOP FASTENER SJ3507, WHITE, 1 IN X 50 YD, 4 PER CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.95/each for your price

Overview

Mfr description
7100007616 3M LOOP FASTENER SJ3507,
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fastener SJ3506, this low-profile reclosable fastener provides great design flexibility and fast product assembly
  • Acrylic-based adhesive offers great shear strength for lightweight applications
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 158°F (70°C)
  • Good for either indoor or outdoor use

Specifications

  • Width
    1 in
  • Length
    50 yd
  • Material
    Polyester
  • Color
    White
  • Manufacturer Upc Number
    00021200462665
  • UPC_NO
    00021200462665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text