Motion
7010381503

3M HEALTH CARE
7010381503

3M™ Zeta Plus™ 40Q Series Filter Cartridge, Cation Exchange Depth Filter 4524401E40Q, 9 cell, PTFE, 2/Case
MI ITEM #09488226
MFR #7010381503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010381503

3M™ Zeta Plus™ 40Q Series Filter Cartridge, Cation Exchange Depth Filter 4524401E40Q, 9 cell, PTFE, 2/Case
MI ITEM #09488226
MFR #7010381503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010381503 3M ZETA PLUS 40Q SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Filters metallic ion contaminants from high purity chemicals, such as resins, photoresists, and solvents
  • Reduces trace metals to single-digit ppb levels
  • Graded density construction increases contact time between the fluid and reactive sites of the purifier cartridge
  • High flow rates provide increased throughputs as compared to ion exchange columns

Specifications

  • Overall Length
    7.6 in
  • Weight
    5.570 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text