Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100094440

3M™ Cubitron™ II Cut-Off Wheel, 64999,T27, 4.5 in x .045 in x 7/8 in,Single Pack, 10 per case
MI ITEM #09491076
MFR #7100094440

Availability:
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
7100094440 3M CUBITRON II CUT-OFF
  • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Cubitron™ II cut-off wheels with precision-shaped grain are engineered to cut faster than competitive ceramic products, offering significant productivity gains- Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra long life- Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys- Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used- MUST BE USED WITH A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL

Specifications

  • Manufacturer Upc Number
    00048011649993
  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Black
  • Overall Diameter
    4.5 in
  • Overall Thickness
    0.045 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- 3M™ Cubitron™ II cut-off wheels with precision-shaped grain are engineered to cut faster than competitive ceramic products, offering significant productivity gains- Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra long life- Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys- Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used- MUST BE USED WITH A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
  • Weight
    0.177 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text