Overview
Mfr description
7100027684 STANDARD ABRASIVES LDW
- For industrial/occupational use only. Not for consumer sale or use.
- Great for light deburring, blending machine and belt marks and finishing small parts
- Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
- The Light Deburring Wheel has a fast finish rate that requires less effort than competitive wheels
- Wheel is non-metallic, so it won’t contaminate the work piece
- Maintains a smear resistant finish
Specifications
- Manufacturer Upc Number00051115369858
- UPC_NO00051115369858
- Long DescriptionThe 7100027684 Standard Abrasives LDW Wheel 850270 Non-Woven & Deburring Wheel features a 12 in wheel diameter, 4 in wheel thickness, and 5 in center hole diameter in a 6S Fine configuration, designed for aggressive surface conditioning.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data